Zoro Homepage

Forklift Beam, 9 1/2 in H, 20 in W

  • Mfr # 108526

  • Zoro # G022387353


product price: $458.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108526
Zoro #
G022387353
UPC #
-
Country of Origin
China

Description

Forklift Beam, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 6,600 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum Not Applicable, Load Capacity - Minimum Not Applicable, Boom Style Not Applicable, Overall Height 9 1/2 in, Horizontal Reach Increments Not Applicable, Overall Width 20 in, Hook Type Single Swivel Hook, Fork Pocket Height 2 3/4 in, Fork Pocket Width 5 in, Hook Opening Size 1 in, Fork Pocket Spacing 2 3/8 in, Mounting Type Fork

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.