Shop ZORO SELECT

Wire Cart, 48 in. L x 18 in. W x 69 in. H

  • Mfr # GAWRC63-1848S
  • Zoro # G2418556

product price: 
$
884.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Load Capacity
1200 lb
Number of Shelves
4
Overall Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GAWRC63-1848S
Zoro #
G2418556
UPC #
651588328859
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Length
48"
Overall Depth
18 in
Shelf Width
18"
Caster Dia.
5 in
Overall Height
69 in
Shelf Length
48 in
Caster Wheel Diameter
5 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1200 lb
Item
Wire Shelving Unit
Number of Shelves
4
Wire Shelving Type
Mobile
Caster Material
Polyurethane
Shelf Capacity
800 lb
Wire Shelving Material
Stainless Steel
Adjustable Increments
1 in
Shelf Adjustments
1 in
Wire Shelving Finish
Stainless Steel
Caster Configuration
(4) Swivel
Wire Shelf Adjustment Type
Split Sleeve
Caster Type
(4) Swivel
No. of Shelves
4
Load Capacity per Shelf
800 lb
Shelf Adjustment Increments
1 in
Caster Wheel/Configuration
(4) Swivel
Recommended Environments
Dry, Harsh, Wet
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustment Type
Split Sleeve
Shelving Configuration
Standalone
Adjustability
Adjustable
Shell Material
Stainless Steel
Wire Color
Silver

Description

Wire Shelving Unit, Stainless Steel, Silver, Overall Depth 18 in, Overall Height 69 in, Overall Width 48 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 800 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry, Harsh, Wet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.