Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Diablo 1-1/2"x24"x29" SDS-Max 4-Cutter Carbide-Hammer Bit DMAMX1370

1-1/2"x24"x29" SDS-Max 4-Cutter Carbide-Hammer Bit (Discontinued)

  • Mfr # DMAMX1370
  • Zoro # G3379567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAMX1370
Zoro #
G3379567
UPC #
8925152941
Country of Origin
Germany

Dimensions

Drill Bit Size
1-1/2 in x 24 in x 29 in
Overall Length
29 in
Shank Diameter
1-1/2 in

Details

Item
Drill Bits
Material - Machining
Carbide-Tipped
Shank Type - Machining
SDS Max

Description

Diablo’s revolutionary range of SDS-Max Rebar DemonTM 4-cutter carbide-tipped hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, carbide-tips withstand the stress of high-powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the carbide-tipped head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting. Optimized for maximum performance in corded and cordless SDS Max rotary hammers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.