Diablo
1-1/4" Universal Fit Carbide Oscillating Blade for Metal
Mfr # DOU125CF
Zoro # G3380398
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Metal
- Tool Weight 0.11 lbs
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Compact 3Ah Battery 2-Pack (DCB230-2)
- WIHA Open End Wrench, SAE, 1-1/8" Head Size (20149)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 3/8x3/8x1-1/2x3-1/4 (C31060)
- DIABLO Demo Demon 1-1/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4070)
- DIABLO Universal Fit Bi-Metal Oscillating, PK3 (DOU125JBW3)
- DIABLO 3-1/2" Universal Fit Bi-Metal Oscillating Blade General Purpose Cuts (DOU350RBGP)
- DIABLO 1-1/4 in. W High Carbon Steel Oscillating Blade Multi-Material (DOU125KNFE)
- DIABLO Carbide Oscillating Blade Set 1 pc (DOU3CS)
- DIABLO Starlock Oscillating Blade Set 1 pc (DOS5S)
- DIABLO 2-1/2 in. W Bi-Metal Curve Contact Edge Oscillating Blade Nail-Embedded Wood, 10PK (DOU250BW10)
- DEWALT 2-1/2" Bi Metal Wood w/Nails TiN (DWA4281)
- Diablo Oscillating Tool Accessories