Shop DIABLO

1-1/4in. Steel Demon Starlock Bi-Metal Oscillating Blades for Metal, 10PK

  • Mfr # DOS125BF10
  • Zoro # G215500026

product price:Ā 
$
118.99
/pk of 10, $11.90/ea
Free Shipping & Returns

Key Features

For Use With
Metal
Width
1.97 in
Depth
5.91 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DOS125BF10
Zoro #
G215500026
UPC #
8925167709
Country of Origin
Switzerland
For Use With
Metal

Dimensions

Width
1.97 in
Depth
5.91 in

Description

Diablos Steel Demon Starlock fit bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in metal. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. An optimized tooth design reduces vibration for fast and clean cuts. Black I.C.E. Industrial Cooling Element coating protects cutting edge against wear for extreme durability and longer blade life. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with most non-Starlock multi-tools.


  • Ultra-hardened cutting edge for up to 5X longer life than standard blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • 2" cutting depth
  • Maximum performance in cordless and corded FeinĀ® and other Starlock tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.