Shop DIABLO

2-1/2in. Demo Demon Starlock Bi-Metal Oscillating Blades for Nail-Embedded Wood, 3PK

  • Mfr # DOS250BW3
  • Zoro # G215500446

product price: 
$
46.99
/pk of 3, $15.66/ea

Key Features

For Use With
Nail-Embedded Wood
Width
3.78 in
Depth
6.58 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DOS250BW3
Zoro #
G215500446
UPC #
8925162865
Country of Origin
Switzerland
For Use With
Nail-Embedded Wood

Dimensions

Width
3.78 in
Depth
6.58 in

Description

Diablos Demo Demon Starlock bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in nail-embedded wood applications. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. Black I.C.E. Industrial Cooling Element coating protects cutting edge against wear for extreme durability and longer blade life. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with most non-Starlock multi-tools.


  • 3-Pack provides up to 33% in savings
  • Ultra-hardened cutting edge for up to 5X longer life than standard blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • 1-1/2" cutting depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.