Shop All Screwdriver Bits and Nutsetters
Diablo
1" #2 Phillips Drive Bits (100-Pack)
Mfr # DPH21P100
Zoro # G3385620
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style Hex
- Overall Length 1 in
- Bit Style Phillips
- Shank Size 1/4 in
- Fastening Tool Tip Size PH2
Product Information
- Brand Diablo
- MFR # DPH21P100
- Zoro # G3385620
- UPC # 8925157519
- Country of Origin Viet Nam
- Category Screwdriver Bits and Nutsetters
Dimensions
Overall Length | 1 in |
Shank Size | 1/4 in |
Fastening Tool Tip Size | PH2 |
Details
Description
Diablo's driver bit range of Phillips bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. Torque Resistant Design absorbs torque for less stress at the tip when tightening and removing nuts and screws. This range is Impact StrongTM, delivering increased shank stability and durability in cordless and corded impact and drill drivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Switch Kit (5140110-67)
- ZORO SELECT 5/16X2 9/16 POWER MAGNETIC NUTSETTER PLAIN (37-583)
- INGERSOLL-RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, Medium Duty, 25,000 RPM (325XC4A)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Finish - Machining: AlTiN (901260-C3)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1400)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1240)
- DIABLO 2" #25 Torx Drive Bits (15-Pack) (DT252P15)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4070)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1310)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4250)
- DEWALT 5-Piece Nut Driver Set (DWADND-5)
- Diablo Screwdriver Bits and Nutsetters