Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-7/8in. Forstner Bit for Wood

  • Mfr # FB-014

  • Zoro # G416041953


product price: $25.15
/ea

Key Features

Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
1-7/8"
Drill Bit Material
High-Speed Steel
Inside Dia.
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-014
Zoro #
G416041953
UPC #
8925480143
Country of Origin
Austria

Dimensions

Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
1-7/8"
Inside Dia.
1-7/8 in
Width
3.3 in
Shank Diameter
3/8 in
Maximum Drilling Depth
2.2 in

Details

Drill Bit Material
High-Speed Steel
For Use With
Drills plywoods, hardwoods, and softwoods.

Description

Diablo's 1-7/8 High-Speed Steel Forstner Bit drills straight, angled and overlapping holes in all types of wood. The bit features a double-ground serrated edge for less splintering and chipping.


  • Requires minimum chuck size of 3/8"
  • Drills straight, angled and overlapping holes in all types of wood
  • Forged construction of the hardened steel body warrants a long bit life and a sharp cutting edge
  • Ultra-sharp spur guarantees an accurate hole without walking on the material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.