12 in x 14/18 TPI Reciprocating Saw Blade, 200 PK
Mfr # DS1214WBF200
Zoro # G4882389
product price:Â $648.99
/pk 200, $3.24/ea
Free Shipping & Returns
Key Features
Teeth per Inch
14/18
Length
12 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS1214WBF200
Zoro #
G4882389
UPC #
008925126881
Country of Origin
Switzerland
Dimensions
Length
12 in
Height
1 in
Blade Length
12 in
Cut Width
0.043 in
Overall Length
12 in
Cut Width - Maximum
0.04 in
Overall Width
1 in
Overall Thickness
0.04 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
14/18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
Application
Demolition, Ferrous Metals, Non-Ferrous Metals
For Use With Saw Type
Medium Metal Cutting
Shank
1/2" Universal
Number of Cutting Edges
1
Materials Cut
Ferrous Metals, Non-Ferrous Metals
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Demolition
For Workpiece Material
Ferrous Metal, Non-Ferrous Metal
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Ferrous Metals, Non-Ferrous Metals, Blade Length 12 in, Teeth per Inch 14/18, Cut Width 0.043 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.