Shop All Coated Sanding Belts
Diablo
18 in. L X 3 in. W 80 Grit Zirconium Oxide Sanding Belt 5 pk
Mfr # DCB318080S05G
Zoro # G406436530
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 18 in
- Grit 80
- Grade Medium
- Abrasive Material Zirconium
Product Information
- Brand Diablo
- MFR # DCB318080S05G
- Zoro # G406436530
- UPC # 8925093206
- Country of Origin China
- Category Coated Sanding Belts
Dimensions
Width | 3 in |
Length | 18 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66252838601)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149135)
- SGSPRO Carbide Bur, Double Cut, 3/4in Cut L, SC2 (19363)
- FLEX-HONE TOOL BC3424 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC3424)
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 80 Grit Medium 5 pk (DCB321080S05G)
- DIABLO 36 in. L X 4 in. W Assorted Grit Zirconium Oxide Sanding Belt 3 pk (DCB436ASTS03G)
- 3M Sanding Belt, Coated, 43 in W, 75 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440212524)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072722071)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282778)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727579)
- PFERD Coated Belt, Zirc, 2"x60", 80 Grit, Coated, 2" W, 60" L, 80 Grit, Zirconia Alumina (49796)
- Diablo Coated Sanding Belts