Shop DIABLO
See all product information
Create Account
29pc Metal Drill Bit Index
- Mfr # DMD-S29
- Zoro # G923390261
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Cast Iron, Plastic, Stainless Steel, Wood
Flute Type
Spiral
Smallest Drill Bit Size
1/16 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Drill Bit Point Angle
130 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-S29
- Zoro #
- G923390261
- UPC #
- 008925176060
- Country of Origin
- Germany
- Primary Material Application
- Cast Iron, Plastic, Stainless Steel, Wood
- Flute Type
- Spiral
- Item
- 29pc Metal Drill Bit Index
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Case Type
- Plastic Case
- Helix Angle - Minimum
- 30 Degrees
- Number of Flutes
- 2
- Number of Drill Bits
- 29
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Finish - Machining
- Thermal Shield
- Shank Type - Machining
- Reduced with Three Flats
Dimensions
- Smallest Drill Bit Size
- 1/16 in
- Drill Bit Sizes Included
- 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
- Drill Bit Size
- 1/16 in to 1/2 in
- Largest Drill Bit Size
- 1/2 in
- Drill Length Class
- Jobber-Length
Description
29pc Metal Drill Bit Index, Number of Drill Bits 29, Drill Bit Point Angle 130 Degrees , Material - Machining High Speed Steel, Finish - Machining Thermal Shield
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.