Shop DIABLO
See all product information
Create Account
29pc Metal Drill Bit Index
- Mfr # DMD-T29
- Zoro # G923388855
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Drill Length Class
Jobber-Length
Number of Drill Bits
29
Primary Material Application
Cast Iron, Plastic, Stainless Steel, Wood
Smallest Drill Bit Size
1/16 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-T29
- Zoro #
- G923388855
- UPC #
- 008925172758
- Country of Origin
- Germany
Dimensions
- Drill Length Class
- Jobber-Length
- Smallest Drill Bit Size
- 1/16 in
- Drill Bit Size
- 1/16 in to 1/2 in
- Drill Bit Sizes Included
- 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
- Largest Drill Bit Size
- 1/2 in
Details
- Number of Drill Bits
- 29
- Item
- 29pc Metal Drill Bit Index
- Primary Material Application
- Cast Iron, Plastic, Stainless Steel, Wood
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 130 Degrees
- Helix Angle - Minimum
- 30 Degrees
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Drill Bit Case Type
- Round Plastic Index
- Flute Type
- Spiral
- Finish - Machining
- Thermal Shield
- Shank Type - Machining
- Reduced with Three Flats
Description
29pc Metal Drill Bit Index, Number of Drill Bits 29, Drill Bit Point Angle 130 Degrees , Material - Machining High Speed Steel, Finish - Machining Thermal Shield
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.