Shop All Cut-Off Wheels
Diablo
4-1/2" Diamond Segmented Turbo Cut-Off Discs for Masonry
Mfr # DMADST0450
Zoro # G3967025
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2 in.
- Diameter 4-1/2 in.
- Application Concrete
Product Information
- Brand Diablo
- MFR # DMADST0450
- Zoro # G3967025
- UPC # 8925155034
- Country of Origin Korea, Republic of
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 in. |
Diameter | 4-1/2 in. |
Details
Description
Diablo's diamond segmented turbo rim masonry cut-off discs provide extreme durability, faster cuts and longer life in concrete, concrete with rebar, brick and cinder block. These diamond rimmed discs deliver up to 30% faster cuts versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL M01600 12.7x25x6x70 Cylinder No End Cut Doublecut (SA-5MMDC)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 120 Grit, Fine, Aluminum Oxide, KK711X (114382)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (69855)
- DYNABRADE L Platen Pad, 1/2"Wx7" L, 5pcs. (11027)
- DIABLO Metal Cut Off Disc-Thin Kerf, 4-, PK15 (DBD045040115F)
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX050045101F)
- DIABLO Metal Cut-Off Disc, 9 (DBD090094101F)
- DIABLO 4-1/2" Diamond Segmented Cut-Off Discs for Masonry (DMADS0450)
- DIABLO METAL CUTOFF DISC 7"" DC (DBD070063701F)
- DIABLO Steel Demon 4-1/2" Type 1 Metal Cut-O (DBDS45045101F)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/6 in., Type 1A (08304)
- Diablo Cut-Off Wheels