Shop DIABLO
See all product information
Create Account
4-5/8 in. Bi-Metal T-Shank Ultra Fine Finish Wood Jig Saw Blade 13 TPI 5 pk
- Mfr # DJT308BFP5
- Zoro # G706431686
product price:
$
21.99
/ea
Key Features
Shank Type
T-Shank
Teeth per Inch
12
Tooth Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJT308BFP5
- Zoro #
- G706431686
- UPC #
- 8925153955
- Country of Origin
- China
- Shank Type
- T-Shank
- Teeth per Inch
- 12
- Tooth Material
- Bi-Metal
Description
Diablo's bi-metal teeth jig saw blades are specifically designed for maximum durability, cut quality and longer life in ultra-fine finish wood applications. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. The optimized blade design provides precise cuts in straight, angled and intricate curved cutting applications.
- • Fast plunge tip design enables faster and easier plunging
- • T-shank design fits all combo and most U-shank jig saws
- • Maximum performance in cordless and corded jig saws
- • Bi-directional tooth design for ultra-fine top and bottom finishes
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.