Shop DIABLO
See all product information
Create Account
5-1/2 in. L X 4-1/2 in. W 220 Grit Aluminum Oxide Sanding Sheet 6 pk
- Mfr # DCS045220S06G
- Zoro # G506601869
product price:
$
7.55
/ea
Key Features
Backing Material
Paper
Width
4-1/2 in
Length
5-1/2 in
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS045220S06G
- Zoro #
- G506601869
- UPC #
- 8925094104
- Country of Origin
- China
- Grit
- 220
- Backing Material
- Paper
- Grade
- Ultra Fine
- Abrasive Material
- Aluminum Oxide
Dimensions
- Width
- 4-1/2 in
- Length
- 5-1/2 in
Description
Diablo's premium 4-1/2 in. x 5-1/2 in. 220-Grit (Ultra Fine) Clamp-on Sanding Sheets include break-through innovations that improve performance, extend sanding life and increase productivity. These sanding sheets are designed for use in 1/4 sheet palm sanders and are ideal for all types of wood, metal and plastics.
- • Premium aluminum oxide blend - a superior quality formulation designed for fast material removal and long sanding life
- • Clog-Shield - high performance separate coating that reduces pitch build-up and clogging for maximum productivity
- • Endura-Bond, a specialized high strength resin provides superior grit-to-backing bond for extreme durability
- • Specialized, high-strength Endura-Bond resin forms a reliable bond between backing and grit
- • Recommended use - final sanding and surface preparation for stain/varnish
- • Suggested projects - paint refinishing, deck surface prep and reconditioning, floor refinishing, wood furniture building and refinishing, project construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.