Diablo 5/16 in. X 2-1/4 in. L Carbide Tipped Tile and Stone Drill Bit 3-Flat Shank 1 pk

  • Mfr # DMANS1040

  • Zoro # G006429154


product price:  $14.45
/ea

Key Features

Overall Length
2-1/4 in
Drill Bit Size
5/16 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMANS1040
Zoro #
G006429154
UPC #
8925149446
Country of Origin
China

Dimensions

Overall Length
2-1/4 in
Drill Bit Size
5/16 in

Details

Shank Type - Machining
Straight

Description

Diablo's Tile and Stone Carbide Tipped Drill Bit range provides faster starts and longer life in tile, stone and glass. Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes. The multi-ground carbide tip design allows for aggressive starts that produce clean holes when drilling into hard materials. The 3-Flat Shank provides extra stability by eliminating spinning in the drill chuck.


  • • Diablo made carbide tip withstands impact for maximum durability and superior life versus standard tile and stone hammer drill bits
  • • Multi-ground carbide tip delivers stability and accuracy required for fast, precise hole drilling
  • • 3-flat shank eliminates spinning in drill chucks
  • • Maximum performance in cordless and corded drill drivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.