This item is Discontinued.

Diablo 5/16"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit DMAPL4130

5/16"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (Discontinued)

  • Mfr # DMAPL4130
  • Zoro # G3381055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMAPL4130
Zoro #
G3381055
UPC #
8925149996
Country of Origin
Germany

Dimensions

Drill Bit Size
5/16 inx16 inx18 in
Overall Length
18 in
Shank Diameter
5/16 in

Details

Item
Drill Bits
Material - Machining
Full Carbide Head
Shank Type - Machining
SDS Plus

Description

Diablo’s revolutionary, complete range of SDS-Plus Rebar DemonTM 4-cutter full-carbide head hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, full-carbide head bits withstand the stress of high powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the full-carbide head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting. Diablo hammer bits are optimized for maximum performance in corded and cordless SDS Plus and SDS Max rotary hammers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.