Shop DIABLO
See all product information
Create Account
5/32" Metal Drill Bit
- Mfr # DMD532JP1
- Zoro # G523388644
product price:Â
$
5.85
/ea
Sold in multiples of 2 for
$11.70
Key Features
Overall Length
3 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
5/32 in
Number of Flutes
2
Shank Dia.
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD532JP1
- Zoro #
- G523388644
- UPC #
- 008925173205
- Country of Origin
- Germany
Dimensions
- Overall Length
- 3 in
- Drill Bit Size
- 5/32 in
- Shank Dia.
- 5/32 in
- Flute Length
- 1 7/10 in
- Drill Length Class
- Jobber-Length
- Shank Length
- 1 3/10 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Metal Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Secondary Material Application
- Aluminum, Plastic, Wood
- Primary Material Application ISO Code
- H, K, M, P
- Flute Type
- Spiral
- Primary Material Application
- Cast Iron, Hardened Steel, Stainless Steel
- Secondary Material Application ISO Code
- N
- Helix Angle - Minimum
- 30 Degrees
- Drill Bit Point Type
- Split Point
- Application
- Metal Drilling
Description
Metal Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 130 Degrees , Fractional Inch, Drill Bit Point Type Split Point, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.