Shop DIABLO

5in. x 3in. x 1in. 60-Grit Large Flat Edge Sanding Sponges, 4PK

  • Mfr # DFBLBLOSFN04G
  • Zoro # G616042163

product price: 
$
9.35
/pk of 4, $2.34/ea
Sold in multiples of 3 pks for $28.05

Key Features

Width
4 in
Depth
5 in
For Use With
Finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DFBLBLOSFN04G
Zoro #
G616042163
UPC #
8925156390
Country of Origin
United Kingdom

Dimensions

Width
4 in
Depth
5 in

Details

For Use With
Finish

Description

Diablo's premium flat edge sanding sponges include breakthrough innovations for superior sanding performance, extended sanding life and increased hand-sanding productivity. Featuring a premium aluminum oxide blend, these flat sanding sponges remove material faster and offer up to 3X longer sanding life versus standard hand sanding sheets. The flat edges make it easy to access inside corners and hard to reach surfaces and the longer length allow for sanding medium surface areas. The full contact design provides maximum sanding potential by delivering consistent scratch patterns and ultra-smooth finishes. The superior grain bonding system, ENDURA-BOND, provides Diablo's sanding blocks with longer life and extreme durability.


  • Ultra fine grit for intercoat sanding of stain/varnish
  • Up to 3X longer sanding life versus standard hand sanding sheets
  • Flat edge design for inside corners and hard to reach areas
  • Longer length for medium surface areas
  • Full contact design delivers consistent scratch patterns and ultra smooth finishes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.