6-1/2in. 4-Teeth Track Saw Blade for JamesHardie and Fiber Cement

  • Mfr # D0604TSH

  • Zoro # G615500312


product price:  $62.95
/ea

Key Features

For Use With
Fiber Cement Cutting
Blade Diameter
6-1/2 in
Max. RPM
8800
Thickness
0.07 in
Kerf
0.07"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D0604TSH
Zoro #
G615500312
UPC #
8925171034
Country of Origin
Italy

Dimensions

Blade Diameter
6-1/2 in
Thickness
0.07 in
Width
8.45 in
Arbor Size
20mm
Depth
0.35 in

Details

For Use With
Fiber Cement Cutting
Max. RPM
8800
Kerf
0.07"

Description

Diablo's track saw blade series sets a new standard for maximum performance, longer life, and superior quality cuts. Designed specifically for track saws, the Diablo HardieBlade is the only approved PolyCrystalline Diamond PCD tooth fiber cement blade recommended by James Hardie Building Products. This blade generates up to 50% less respirable dust*, while delivering over 75-times longer cutting life than standard carbide blades in all fiber cement materials. Designed specifically for track saws, this blade features a thicker kerf that's perfect for saws with or without riving knives. The thicker kerf blade also ensures table-saw quality straight or bevel cuts in fiber cement sheet goods, panels, large boards and more. The blades Triple Chip Grind TCG tooth geometry delivers longer lasting performance on highly abrasives materials whether ripping, cross-cutting or plunge cutting. Laser cut advanced stabilizer vents and a laser cut arbor prevent vibration and wobbling for precise, clean cuts. Designed to fit both 20mm and 5/8 in. with provided bushing arbors, professional carpenters, remodelers, cabinet makers, floor installers and trim carpenters can expect the Diablo standard of maximum performance, extreme durability, long life, and superior quality cuts with this innovative range of track saw blades.


  • The only approved James Hardie PolyCrystalline Diamond (PCD) teeth fiber cement saw blade
  • PCD teeth for over 75X longer life, longer cutting life and superior performance when creating precise cuts in ripping, cross-cutting and plunge cut applications
  • Thick laser cut kerf (1.8mm) design provides required rigidity needed for straight, accurate cuts in track saws
  • Triple Chip Grind (TCG) tooth design produce clean, smooth finishes with virtually no tear out
  • Perma-SHIELD® non-stick coating protects the blade against heat, gumming and corrosion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.