Zoro Homepage

6-1/2in. Carbide Masonry Cut-Off Disc

  • Mfr # DBD065125L01C

  • Zoro # G516041976


product price: $3.69
/ea
Sold in multiples of 20 for $73.80

Key Features

RPM
9250
Width
6.45 in
Inside Dia.
6-1/2 in
Depth
0.1 in
For Use With
Cut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBD065125L01C
Zoro #
G516041976
UPC #
8925094432
Country of Origin
India

Dimensions

Width
6.45 in
Inside Dia.
6-1/2 in
Depth
0.1 in
Overall Diameter
6-1/2 in

Details

RPM
9250
For Use With
Cut-Off
Arbor
5/8" DKO
Wheel Type
1
Abrasive Material
Silicone Carbide

Description

Diablo's premium masonry grinding discs provide superior performance and increased productivity. Featuring a premium silicone carbide blend, these discs grind through material faster than other discs and offer an extra long grinding life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.


  • Silicone Carbide Blend, a superior quality formulation designed for fast material removal and long cutting life
  • For use on masonry applications: concrete brick, cinder block, cement, paver stones
  • Ideal for cutting
  • Tool use 6-1/2 in. circular saw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.