6-3/4 in. L X 4-3/16 in. W Assorted Grit Aluminum Oxide Mouse Sandpaper 10 pk
- Mfr # DCTDETVGPH10G
- Zoro # G806436499
product price:
$
16.97
/ea
Key Features
Grit
380
Abrasive Material
Aluminum
Length
6-3/4 in
Width
4-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCTDETVGPH10G
- Zoro #
- G806436499
- UPC #
- 8925142867
- Country of Origin
- China
- Item
- Mouse Sandpaper
- Grit
- 380
- Abrasive Material
- Aluminum
Dimensions
- Length
- 6-3/4 in
- Width
- 4-3/16 in
Description
Diablo's premium assorted MegaMouse Detail Sanding Sheets with Hook and Lock backing include break-through innovations that improve performance, extend sanding life and increase productivity. These sanding sheets are designed for use in Sandstorm Black and Decker, MegaMouse Black and Decker and Cyclone Craftsman sanders and are ideal for all types of wood, metal and plastics.
- • Premium aluminum oxide blend, a superior quality formulation designed for fast material removal and long sanding life
- • Premium hook and lock backing enables repeated attachment and removal of discs for a consistent secure connection
- • Recommended use, removing minor imperfections and initial sanding between paint/stain coats
- • 0
- • 0
- • 0
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.