Reciprocating Saw Blade, AMPED Carbide, 8 in, for Rough-In/Scrolling, 200-Pack

  • Mfr # DS0656BWR200

  • Zoro # G515827977


product price:  $380.99
/pk 200, $1.90/ea
Free Shipping & Returns

Key Features

Length
8 in
Material
Carbide
Depth
4 in
Features
AMPED Carbide
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS0656BWR200
Zoro #
G515827977
UPC #
8925176220
Country of Origin
Switzerland

Dimensions

Length
8 in
Depth
4 in
Width
8 in

Details

Material
Carbide
Features
AMPED Carbide

Description

The DIABLO - DS0656BWR200 is a reciprocating saw blade made from carbide and featuring AMPED Carbide. It is sized at 8 in. long, 8 in. wide, and 4 in. deep for use with reciprocating saw cutting tasks.

Key Features:

  • Material: Carbide.
  • Feature: AMPED Carbide.
  • Length: 8 in.
  • Width: 8 in.
  • Depth: 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.