32 pcs Reciprocating Saw Blades Set, Metal & Woodcutting Sawzall Blades Assortment & Organizer Pouch
- Mfr # 14401
- Zoro # G822970779
product price:Â
$
28.99
/ea
Key Features
For Use With Saw Type
Rreciprocating saw
Application
Sawing
Material
High Speed Steel
Color
Muiti color
Size
Assorted size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14401
- Zoro #
- G822970779
- UPC #
- 843441140528
- Country of Origin
- China
Dimensions
- Size
- Assorted size
- Length
- Assorted size
Details
- For Use With Saw Type
- Rreciprocating saw
- Application
- Sawing
- Material
- High Speed Steel
- Color
- Muiti color
- Item
- Reciprocating Saw Blades
Description
The 32-Piece Reciprocating Saw Blades Set by POWERTEC If you're in the market for a reciprocating saw blade set that can truly do it all, look no further. Crafted with M42 bi-metal and HCS high-carbon steel, these blades are the epitome of durability and cutting power. Imagine slicing through thick metal like butter, effortlessly cutting wood, and pruning branches with surgical precision. With this set, you're not just buying blades - you're investing in a lifetime of seamless projects. The M42 bi-metal blades are your secret weapon for metalwork. They laugh in the face of thick pipes, profiles, and even stubborn bolts. Say goodbye to dull blades and slow progress - these powerhouses will keep you working at top speed. The HCS high-carbon steel blades are wood whisperers. They glide through lumber, leaving behind clean, precise cuts. No matter if you're facing gnarly wood or delicate trim work, these blades deliver the performance you demand. With 32 blades at your disposal, you'll always have the right tool for the task. From aggressive metal-cutting teeth to fine-tooth wood blades, this set covers it all. And the durable organizer pouch keeps everything neatly arranged and ready to go wherever your projects take you. This kit includes (2) 4" x 24 TPI, (4) 6" x 14 TPI for thick metal, (2) 6" x 18 TPI, and (2) 6" x 24 TPI M42 bi-metal blades for metal cutting; various 6" and 9" wood cutting blades; a 9" pruning blade; and a convenient organizer pouch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.