Reciprocating Saw Blade, AMPED Steel Demon, 6 in, 8 TPI, Carbide Teeth, 10-Pack

  • Mfr # DS0608CFAR10

  • Zoro # G815828049


product price:  $127.99
/pk 10, $12.80/ea
Free Shipping & Returns

Key Features

Length
3 in
Material
Full Carbide Head
Width
11 in
Features
AMPED Carbide
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS0608CFAR10
Zoro #
G815828049
UPC #
8925174813
Country of Origin
Switzerland

Dimensions

Length
3 in
Width
11 in
Depth
3 in

Details

Material
Full Carbide Head
Features
AMPED Carbide

Description

The DIABLO - DS0608CFAR10 is a reciprocating saw blade featuring a full carbide head and AMPED Carbide construction. It is intended for reciprocating saw applications requiring a carbide blade configuration. The blade measures 3 in. in length and 3 in. in depth, with an overall width of 11 in.

Key Features:

  • Full carbide head material – identifies the blade’s cutting-edge material.
  • AMPED Carbide feature – specified as a product feature by the manufacturer.
  • Length: 3 in.
  • Depth: 3 in.
  • Width: 11 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.