
6 in Dia, 6 holes, Ceramic, 150 Grit
Mfr # DCD060150H10G
Zoro # G706602017
product price: $15.99
/eaKey Features
Disc Diameter
6 in
Vacuum Hole Design
6 holes
Grade
Fine
Abrasive Material
Ceramic
Disc Attachment Type
Hook & Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCD060150H10G
Zoro #
G706602017
UPC #
8925093718
Country of Origin
China
Dimensions
Disc Diameter
6 in
Details
Vacuum Hole Design
6 holes
Grade
Fine
Abrasive Material
Ceramic
Grit
150
Disc Attachment Type
Hook & Lock
Description
Diablo's premium 6 in. 150-Grit (Very Fine) Random Orbital Sander Discs with Hook and Lock backing includes break-through innovations that improve performance, extend sanding life and increase productivity. These sanding discs are designed for use in orbital and DA sanders and are ideal for all types of wood, metal and plastics.
- • Premium ceramic blend, a superior quality formulation designed for fast material removal and long sanding life
- • 6 hole design pattern for fast and precise alignment on 6 hole sanders
- • Premium hook and lock backing enables repeated attachment and removal of discs for a consistent secure connection
- • Ideal for removing minor imperfections and initial sanding between paint/stain coats
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.