Zoro Homepage

6 in Dia, 6 holes, Ceramic, 220 Grit

  • Mfr # DCD060220H10G

  • Zoro # G306436418


product price: $14.69
/ea

Key Features

Disc Diameter
6 in
Vacuum Hole Design
6 holes
Grade
Ultra Fine
Abrasive Material
Ceramic
Disc Attachment Type
Hook & Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD060220H10G
Zoro #
G306436418
UPC #
8925093701
Country of Origin
China

Dimensions

Disc Diameter
6 in

Details

Vacuum Hole Design
6 holes
Grade
Ultra Fine
Abrasive Material
Ceramic
Grit
220
Disc Attachment Type
Hook & Lock

Description

Diablo's premium 6 in. 220-Grit (Ultra Fine) Random Orbital Sander Discs with Hook and Lock backing includes break-through innovations that improve performance, extend sanding life and increase productivity. These sanding discs are designed for use in orbital and DA sanders and are ideal for all types of wood, metal and plastics.


  • • Premium ceramic blend, a superior quality formulation designed for fast material removal and long sanding life
  • • 6 hole design pattern for fast and precise alignment on 6 hole sanders
  • • Premium hook and lock backing enables repeated attachment and removal of discs for a consistent secure connection
  • • Ideal for final sanding and surface preparation for stain/varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.