Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in Dia, Universal, Ceramic Blend, 220 Grit

  • Mfr # DND060220H10I

  • Zoro # G406601914


product price: $17.69
/ea

Key Features

Disc Diameter
6 in
Vacuum Hole Design
Universal
Grade
Ultra Fine
Abrasive Material
Ceramic Blend
Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DND060220H10I
Zoro #
G406601914
UPC #
8925141655
Country of Origin
China

Dimensions

Disc Diameter
6 in

Details

Vacuum Hole Design
Universal
Grade
Ultra Fine
Abrasive Material
Ceramic Blend
Grit
220
Disc Attachment Type
Connection Pad

Description

Diablo's SandNet discs with reusable sanding technology are the most advanced sanding discs on the market with up to 10x longer life versus standard sanding discs. Each SandNet discs features a clog-reducing nylon net design coated in a premium ceramic blend grit for fast material removal while reducing material build-up. The SandNet design is easy to clean and reuse multiple times by simply shaking, vacuuming or rinsing the disc to remove any pitch build-up.


  • • Ultra fine grit for intercoat sanding of stain/varnish
  • • Clog-reducing net design for less dust build-up
  • • Extra-long sanding life
  • • Fits all 5 and 8-hole orbital sanders for fast alignment
  • • Connection pad for easy attachment to tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.