Diablo
7-1/4", 24-Teeth Circular Saw Blade
- Mfr # D0724A
- Zoro # G6637745
$11.95
16% off
$9.97
/ea
Subtotal: $9.97
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Blade Type Combination
- For Use With General construction applications, framers, roofers, remodelers, and concrete formers
- Hook Angle 15 Degrees
- Tooth Grind ATB
- For Use With Saw Type Circular Saws
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DIABLO 70-Teeth Circular Saw Blade, Carbide Tip D0770F
- DIABLO 12", 96-Teeth Circular Saw Blade D1296N
- DIABLO 58-Teeth Circular Saw Blade, Carbide Tip LU77M008
- DIABLO Tooth (PCD) Fiber Cement HardieBlade, 6- D0604DHA
- DIABLO Tooth Steel Demon Cermet II Saw Blade, 7 D0748CFA
- DIABLO Tooth Steel Carbide-Tipped Saw Blade D0532F
- DIABLO Tooth (PCD) Fiber Cement HardieBlade, 7- D0704DHA
- DIABLO Bit, 180 4.0 35 Z44 Atb LU34M40NC3
- DIABLO TCG-6 Hk, Bit, 12", 3.2, 1"bore Z Equal 100 LU5D1210
- QIC TOOLS 100mm Split Scoring Saw Blades 20mm Bore CS14.100.20.2x12
- FREUD Carbide Tipped Blade for Ripping and Cro LU1L01
- Diablo Power Saw Blades