9 in. L X 3-2/3 in. W 100 Grit Aluminum Oxide Sanding Sheet 10 pk
- Mfr # DCS323100S10G
- Zoro # G006435513
Key Features
Specifications
Product Information
- MFR #
- DCS323100S10G
- Zoro #
- G006435513
- UPC #
- 8925155782
- Country of Origin
- China
Dimensions
- Width
- 3-2/3 in
- Length
- 9 in
Details
- Grit
- 100
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
- Attachment Type
- Hook & Lock
Description
Diablo's premium sanding sheets include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium aluminum oxide blend, these discs remove material faster and offer extra-long sanding life than other sanding discs. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, Endura-Bond, provides Diablo's sanding discs with longer life and extreme durability. These sanding sheets are ideal for hand sanding or orbital sanders.
- • Medium grit for moderate stock removal and sanding preparation before paint
- • Clog-Shield reduces pitch build-up and clogging
- • Ideal for hand sanding or 1/3 sheet orbital sanders
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.