Shop DIABLO
See all product information
Create Account
9 in. L X 3-2/3 in. W 150 Grit Aluminum Oxide Sanding Sheet 10 pk
- Mfr # DCS323150S10G
- Zoro # G906435743
product price:
$
7.15
/ea
Key Features
Width
3-2/3 in
Length
9 in
Grade
Fine
Attachment Type
Hook & Lock
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS323150S10G
- Zoro #
- G906435743
- UPC #
- 8925155812
- Country of Origin
- China
- Grit
- 150
- Grade
- Fine
- Attachment Type
- Hook & Lock
- Abrasive Material
- Aluminum Oxide
Description
Diablo's premium sanding sheets include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium aluminum oxide blend, these discs remove material faster and offer extra-long sanding life than other sanding discs. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, Endura-Bond, provides Diablo's sanding discs with longer life and extreme durability. These sanding sheets are ideal for hand sanding or orbital sanders.
- • Fine grit for light stock removal and final sanding preparation before paint
- • Clog-Shield reduces pitch build-up and clogging
- • Ideal for hand sanding or 1/3 sheet orbital sanders
- •
- •