9 in. L X 3-2/3 in. W 2000 Grit Silicone Carbide Sanding Sheet 10 pk
- Mfr # DCS323200010W
- Zoro # G306601403
Key Features
Specifications
Product Information
- MFR #
- DCS323200010W
- Zoro #
- G306601403
- UPC #
- 8925155836
- Country of Origin
- China
Dimensions
- Width
- 3-2/3 in
- Length
- 9 in
Details
- Grit
- 2000
- Grade
- Micro Polish
- Abrasive Material
- Silicone Carbide
Description
Diablo's premium wet/dry sanding sheets include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium silicone carbide blend, these sheets provide a superior polished finish, faster and offer an extra-long sanding life in wet and dry sanding applications. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, Endura-Bond, provides Diablo's sanding sheets with longer life and extreme durability. These sanding sheets are designed for maximum performance whether wet or dry when hand sanding or using orbital sanders.
- • Micro polish grit for finish polishing of metal and other materials
- • Clog-Shield reduces pitch build-up and clogging
- • Ideal for hand sanding or 1/3 sheet orbital sanders
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.