9 in. L X 3-2/3 in. W 600 Grit Silicon Carbide Sanding Sheet 10 pk
- Mfr # DCS323600S10W
- Zoro # G006602021
Key Features
Specifications
Product Information
- MFR #
- DCS323600S10W
- Zoro #
- G006602021
- UPC #
- 8925155904
- Country of Origin
- China
Dimensions
- Width
- 3-2/3 in
- Length
- 9 in
Details
- Grit
- 600
- Grade
- Polishing
- Abrasive Material
- Silicone Carbide
Description
Diablo's premium wet/dry sanding sheets include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium silicone carbide blend, these sheets provide a superior polished finish, faster and offer an extra-long sanding life in wet and dry sanding applications. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, Endura-Bond, provides Diablo's sanding sheets with longer life and extreme durability. These sanding sheets are designed for maximum performance whether wet or dry when hand sanding or using orbital sanders.
- • Polish grit for the first step in polishing wood and other materials
- • Ideal for hand sanding or 1/3 sheet orbital sanders
- • Clog-Shield reduces pitch build-up and clogging
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.