9 in x 5/7 TPI Reciprocating Saw Blade, 3 PK
Mfr # DS0906CWS3
Zoro # G4882711
product price: $32.25
/pk 3, $10.75/eaKey Features
Teeth per Inch
5/7
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
Demolition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS0906CWS3
Zoro #
G4882711
UPC #
008925129332
Country of Origin
United States
Dimensions
Length
9 in
Height
1 in
Cut Width
0.049 in
Blade Length
9 in
Overall Thickness
0.05 in
Overall Length
9 in
Overall Width
1 in
Cut Width - Maximum
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
5/7
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
Demolition
For Use With Saw Type
Nail-embedded wood
Number of Cutting Edges
1
Shank
1/2" Universal
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Carbide
Primary Material Application
Demolition
Materials Cut
Clean Wood, Nail-Embedded Wood
For Workpiece Material
Clean Wood, Nail-Embedded Wood
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Clean Wood, Nail-Embedded Wood, Blade Length 9 in, Teeth per Inch 5/7, Cut Width 0.049 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.