Shop DIABLO

9in. 10TPI AMPED Steel Demon Carbide Teeth Reciprocating Saw Blade for Medium Metal

  • Mfr # DS0910CFA

  • Zoro # G915500319


product price:  $26.75
/ea
Sold in multiples of 5 for $133.75

Key Features

Teeth per Inch
10
For Use With Saw Type
Medium Metal (1/16" to 5/16")
Width
1.3 in
Depth
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS0910CFA
Zoro #
G915500319
UPC #
8925167914
Country of Origin
Switzerland

Dimensions

Width
1.3 in
Depth
10.25 in

Details

Teeth per Inch
10
For Use With Saw Type
Medium Metal (1/16" to 5/16")

Description

Diablos new range of AMPED Steel Demon reciprocating saw blades are AMPing Up medium metal cutting with the introduction of the industrys first ever industrial grade coating, Black Industrial Cooling Element I.C.E.. The ultra-slick Black I.C.E. coating protects the cutting edge against wear for extreme durability and longer blade life. Hi-Performance Carbide delivers an unmatched up to 100 times longer cutting life versus standard bi-metal blades in strut, pipe, stainless steel and all other metals ranging in thickness from 1/16 in. to 5/16 in. The combination of Black I.C.E. and Diablos carbide delivers extended life and an impressive up to 2X increased performance vs. standard metal cutting carbide reciprocating saw blades.


  • Hi-Performance Carbide delivers the greatest durability and cutting performance in metal applications
  • Up to 100X longer life versus standard bi-metal blades
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1" oversized blade body provides stability and rigidity for straighter cuts with less vibration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.