9 in x 8/14 TPI Reciprocating Saw Blade, 200 PK
Mfr # DS0914BGP200
Zoro # G4882337
product price: $551.99
/pk 200, $2.76/ea
Free Shipping & Returns
Key Features
Teeth per Inch
8/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
For Use With Saw Type
Wood, meatal, & plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS0914BGP200
Zoro #
G4882337
UPC #
008925131823
Country of Origin
Switzerland
Dimensions
Length
9 in
Height
1 in
Blade Length
9 in
Cut Width
0.049 in
Overall Thickness
0.05 in
Overall Width
1 in
Overall Length
9 in
Cut Width - Maximum
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved, Straight
For Use With Saw Type
Wood, meatal, & plastic
Shank
1/2" Universal
Number of Cutting Edges
1
Application
General Purpose
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Materials Cut
Plastic
Primary Material Application
General Purpose
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Clean Wood, Metal 3/32 in to 3/8 in, Nail-Embedded Wood, Plastic
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Plastic, Blade Length 9 in, Teeth per Inch 8/14, Cut Width 0.049 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.