Shop DIABLO
See all product information
Create Account
Amped Demo Demon 9 in. Carbide Tipped Reciprocating Saw Blade 5/7 TPI
- Mfr # DS0906CWSA
- Zoro # G823562249
product price:Â
$
27.15
/ea
Key Features
Material
Carbide Tipped
Teeth per Inch
5/7 TPI
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS0906CWSA
- Zoro #
- G823562249
- UPC #
- 008925172451
- Country of Origin
- Switzerland
Dimensions
- Length
- 9 in
Details
- Item
- Reciprocating Saw Blade
- Material
- Carbide Tipped
- Teeth per Inch
- 5/7 TPI
Description
Diablo's range of Amped Demo Demon reciprocating saw blades are "AMPing Up" nail-embedded wood demolition with the introduction of the industry's first ever industrial grade coating, Black Industrial Cooling Element (I.C.E.). Black I.C.E. coating protects the cutting edge against wear to maintain tooth sharpness and durability. High performance TiCo Hi-Density carbide and an optimized tooth design delivers an unmatched up to 100 times longer cutting life versus standard bi-metal blades. The combination of Black I.C.E. and Diablo's TiCo carbide blend delivers ultimate life and an impressive up to two-times increased performance over standard carbide reciprocating saw blades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.