Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 9/32in Hex Power Bit 72mmL
- Mfr # 297209
- Zoro # G423583156
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 297209
- Zoro #
- G423583156
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 9/32 Inch Size, 5/16 Inch Hex Shank, 72mm Length, Durable Construction - 297209, Power Screwdriver Bit This 9/32 inch hex power bit is built for professional fastening with compatible power drivers and bit holders. Its 5/16 inch hex shank and 72mm overall length are designed to balance reach with stable control during demanding work. Made from High Speed Steel and heat treated for strength, this bit is engineered for long service life in shop and field environments. The size is stamped for quick identification, and the bit meets or exceeds ANSI standards. Key Benefits 9/32 inch hex power bit profile supports secure, consistent fastener engagement. 5/16 inch hex shank fits common power tool and holder interfaces. 72mm overall length provides reach while maintaining controlled handling and stability. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with a strong inner core. Stamped size marking enables fast, permanent identification during tool organization. SKU 297209 is designed and made for professional technicians who rely on consistent bit performance over time. With durable High Speed Steel construction, clear size identification, and ANSI-aligned quality expectations, it supports repeatable results in daily service work without unnecessary complexity or excess bulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.