Bushing Tool, 18 mm SDS-Max
- Mfr # DMAMXCH1050
- Zoro # G0175667
product price:Â
$
72.99
/ea
Key Features
Overall Length
9 1/4 in
Shank Type - Machining
SDS Max
Compatible Product Type
Universal
Finish
Bright (Uncoated)
Cutting Application
Chiseling, Roughing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMXCH1050
- Zoro #
- G0175667
- UPC #
- 008925152194
- Country of Origin
- Italy
Dimensions
- Overall Length
- 9 1/4 in
- Shank Diameter
- 18 mm
- Wire Rope Length
- 9 1/4 in
- Length
- 9 1/4 in
Details
- Item
- Bushing Tool
- Shank Type - Machining
- SDS Max
- Compatible Product Type
- Universal
- Finish
- Bright (Uncoated)
- Cutting Application
- Chiseling, Roughing
- Cutting Direction
- Right Hand
- Product Type
- Bushing Tool
- Shank Type
- SDS-Max
- Material
- Steel
- Application
- Demolition
- Point Type
- Flat Chisel
- For Workpiece Material
- Concrete
- For Tool Type
- Rotary Drill
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Steel
Description
Bushing Tool, Shank Diameter 18 mm, Measurement System Fractional Inch, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.