Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7091911
  • Zoro # G4848687

product price: 
$
22.59
/ea
Sold in multiples of 10 for $225.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091911
Zoro #
G4848687
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150408-FM5 WSM20S
Hardened (H) Compatibility
No
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
DNMG432-FM5 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
DNMG432-FM5 WSM20S
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Manufacturer Grade
WSM20S
Number of Cutting Edges
4
Included Angle
55 Degrees
Cutting Application
Turning
Chip-Breaker Code
FM5
Shape
Rhombic
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.40 to 1.50mm
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG432-FM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.