Shop DIABLO
See all product information
Create Account
Chisel Bit, 18 mm SDS-Max
- Mfr # DMAMXCH1180
- Zoro # G9516797
product price:Â
$
15.35
/ea
Key Features
Cutting Application
Chiseling
Cutting Direction
Right Hand
Point Type
Moil/Bull Point
Finish
Bright (Uncoated)
Shank Diameter
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMXCH1180
- Zoro #
- G9516797
- UPC #
- 008925152224
- Country of Origin
- Italy
Dimensions
- Shank Diameter
- 18 mm
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Chisel Bit
- Cutting Application
- Chiseling
- Cutting Direction
- Right Hand
- Point Type
- Moil/Bull Point
- Finish
- Bright (Uncoated)
- Compatible Product Type
- Universal
- Shank Type
- SDS-Max
- For Workpiece Material
- Concrete, Masonry
- Material
- Steel
- Application
- Demolition
- Product Type
- Bull Point Chisel
- Compatible Manufacturer Part Number
- Universal
- For Tool Type
- Rotary Drill
- Shell Material
- Steel
Description
Chisel Bit, Shank Diameter 18 mm, Measurement System Fractional Inch, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.