Shop DIABLO
See all product information
Create Account
Chisel Bit, 1" Head W, 18 mm SDS-Max
- Mfr # DMAMXCH1060
- Zoro # G9515476
product price:Â
$
25.49
/ea
Key Features
Length
16 in
Size
1 in
Type
Flat Chisel
Shank Shape
SDS Max
Compatible Manufacturer Part Number
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMXCH1060
- Zoro #
- G9515476
- UPC #
- 008925152200
- Country of Origin
- Italy
- Item
- Chisel Bit
- Type
- Flat Chisel
- Shank Shape
- SDS Max
- Compatible Manufacturer Part Number
- Universal
- Shank Type
- SDS-Max
- Compatible Product Type
- Universal
- Cutting Application
- Chiseling
- Application
- Demolition
- For Workpiece Material
- Concrete
- Finish
- Bright (Uncoated)
- For Tool Type
- Rotary Drill
- Cutting Direction
- Right Hand
- Point Type
- Flat Chisel
- Product Type
- Flat Chisel
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length
- 16 in
- Size
- 1 in
- Overall Length
- 16 in
- Drill Bit Size
- 1 in
- Head Width
- 1 in
- Shank Diameter
- 18 mm
- Wire Rope Length
- 16 in
Description
Chisel Bit, Shank Diameter 18 mm, Measurement System Fractional Inch, Head Width 1 in, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.