Shop DIABLO
See all product information
Create Account
ChiselBit, 1-1/2"HeadW, 10mmSDS-Plus
- Mfr # DMAPLCH2000
- Zoro # G9678786
product price:Â
$
33.85
/ea
Key Features
Product Type
Wide Chisel
Cutting Application
Chiseling
Shank Type
SDS-Plus
Point Type
Flat Chisel
Compatible Manufacturer Part Number
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPLCH2000
- Zoro #
- G9678786
- UPC #
- 008925152408
- Country of Origin
- Italy
Dimensions
- Overall Length
- 10 in
- Drill Bit Size
- 1 1/2 in
- Head Width
- 1 1/2 in
- Shank Diameter
- 10 mm
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Item
- Chisel Bit
- Product Type
- Wide Chisel
- Cutting Application
- Chiseling
- Shank Type
- SDS-Plus
- Point Type
- Flat Chisel
- Compatible Manufacturer Part Number
- Universal
- Material
- Steel
- Application
- Construction, Demolition
- For Workpiece Material
- Concrete
- Compatible Product Type
- Universal
- Finish
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- For Tool Type
- Rotary Drill
- Shell Material
- Steel
Description
Chisel Bit, Shank Diameter 10 mm, Measurement System Fractional Inch, Head Width 1 1/2 in, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.