Shop GENIUS TOOLS
Create Account
Metric Combination Wrench 32mm
- Mfr # 748232
- Zoro # G223583196
original price:Â $34.43 , new price: $30.99 , 9 percent off
new price:Â
$
30.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748232
- Zoro #
- G223583196
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 32mm Mirror Finish Durable Chrome Vanadium Steel - 748232 Metric Hand Tool This 32mm metric combination wrench is built for consistent fit and controlled torque when working on nuts and bolts. It pairs a mirror finish with a forged, heat-treated build to support long-term use in demanding shop and service environments. With an overall length of 430mm (16.93 inches), it provides added leverage for stubborn fasteners while keeping handling predictable. Size markings are permanently stamped for quick identification during tool selection and organization. Key Benefits 32mm metric combination wrench for common fastener service and maintenance work. 430mm overall length delivers extra leverage for loosening and tightening tasks. Chrome-vanadium steel alloy resists corrosion while maintaining high strength. Forged and heat treated for durability under repeated heavy-duty use. Mirror finish helps keep the surface clean and easy to wipe down. Permanently stamped size markings improve organization and reduce tool selection time. Meets or exceeds ANSI standards for dependable professional hand-tool performance. Designed for professional technicians, this wrench focuses on durability, clear identification, and practical leverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.