Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:5 7/8"

  • Mfr # D0532F

  • Zoro # G803674580


product price: $32.19
/ea

Key Features

Number of Teeth
32
For Use With
Steel studs (1/8" max wall thickness), Angle iron (1/8" max wall thickness), Flat bar (1/8" max wall thickness), Channel (1/8" max wall thickness), EMT conduit (1/8" max wall thickness), Plate & Bar Stock (1/8" max wall thickness), All-thread (1" max diameter)
Kerf
0.059"
Max. RPM
5000
Hook Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0532F
Zoro #
G803674580
UPC #
008925164401
Country of Origin
Italy

Dimensions

Cut Width
0.06 in
Overall Diameter
5 7/8 in
Overall Thickness
0.04 in

Details

Item
Circular Saw Blade
Number of Teeth
32
For Use With
Steel studs (1/8" max wall thickness), Angle iron (1/8" max wall thickness), Flat bar (1/8" max wall thickness), Channel (1/8" max wall thickness), EMT conduit (1/8" max wall thickness), Plate & Bar Stock (1/8" max wall thickness), All-thread (1" max diameter)
Kerf
0.059"
Max. RPM
5000
Hook Angle
0 Degrees
Tip Material
Carbide
Diamond Knockout
Diamond Knockout Not Included
Application
Metal Cutting
Speed - Maximum
5,000 RPM
For Workpiece Material
Metal
Product Type
Circular Saw Blade
Metal Cutting Type
Thick Metal

Description

Circular Saw Blade, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 32, Metal Cutting Type Thick Metal, Wood Cutting Type Not Applicable, Cut Width 0.06 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.