
CircularSawBlade, Carbide, Dia:6.5"
Mfr # D0660A
Zoro # G004104480
product price: $22.99
/eaSold in multiples of 10 for $229.90
Key Features
Number of Teeth
60
For Use With
Ultra Finish crosscuts and rip cuts in wood, plywood & melamine
Tooth Grind
ATB
Kerf
.057"
Application
Ultra Finish Wood Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0660A
Zoro #
G004104480
UPC #
008925142775
Country of Origin
Italy
Dimensions
Arbor Size
5/8 in
Cut Width
0.06 in
Overall Diameter
6 1/2 in
Overall Thickness
0.04 in
Details
Item
Circular Saw Blade
Number of Teeth
60
For Use With
Ultra Finish crosscuts and rip cuts in wood, plywood & melamine
Tooth Grind
ATB
Kerf
.057"
Application
Ultra Finish Wood Cutting
Max. RPM
10000
Diamond Knockout
Diamond Knockout Included
Hook Angle
10 Degrees
Tip Material
Carbide
For Workpiece Material
Melamine, Wood
Speed - Maximum
10,000 RPM
Compatible Product Type
Circular Saw
Wood Cutting Type
Finishing
Product Type
Circular Saw Blade
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 60, Metal Cutting Type Not Applicable, Wood Cutting Type Finishing, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 10 Degrees , Tooth Grind ATB, Application Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.