6 inch Hook and Loop Sanding Pads, 5/16 in Arbor with 24 Thread Mounts, 10000 RPM
- Mfr # 30263A
- Zoro # G422983049
product price:
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Width
6 in
Length
7.75 in
Depth
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30263A
- Zoro #
- G422983049
- UPC #
- 837013302636
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 7.75 in
- Depth
- 1.25 in
Description
The NEIKO 30263A 6-Inch Sanding Pad with hook and loop design is ideal for your woodworking, automotive, industrial projects. Operating at 10,000 rpm, our sanding disc will give you a consistent and smooth finish that is desirable for your projects. The easy and convenient backing system allows for the user to swap out the sanding pad on an orbital or DA sander in a snap! A standard 5/16” arbor allows for use on all types of sander models with this specification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.