This item is Discontinued.

Diablo Controls Vehicle Detector, 10 Pin Plug-In DSP-40S

Vehicle Detector, 10 Pin Plug-In (Discontinued)

  • Mfr # DSP-40S
  • Zoro # G0022867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSP-40S
Zoro #
G0022867
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Overall Height
2 1/2 in
Overall Width
1 in

Details

Item
Vehicle Detector
Loop Impedance
20 to 2000 MHz
Operating Temp. Range
-35 Degrees to 165 Degrees F
Number of Channels
1
Features
Fail Safe Operation, Separate Power/Fail and Detect LEDs
Power Required
10 to 30V AC
Detection Range
Variable
Sensitivity
Variable
Voltage
10 to 30V AC/DC
Minimum Operating Temperature
-35 Degrees F
Minimum Loop Inductance
20 uH
Maximum Loop Inductance
2,000 uH
Maximum Operating Temperature
165 Degrees F
Resistance Properties
Impact Resistant
Operating Voltage
10 to 30V AC/DC

Description

Vehicle Detector, Number of Channels 1, Operating Voltage 10 to 30V AC/DC, Minimum Loop Inductance 20 uH, Maximum Loop Inductance 2,000 uH, Features Fail Safe Operation, Separate Power/Fail and Detect LEDs, Resistance Properties Impact Resistant, Overall Height 2 1/2 in, Overall Length 2 1/2 in, Overall Width 1 in, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 165 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.