Shop DIABLO
See all product information
Create Account
CoreCenterBit, 2-5/8"Dia, 3"L, SDS-Max
- Mfr # DMAMXCC5020
- Zoro # G9555735
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Drill Bit Size
2-5/8 in
Shank Type
SDS-Max
Maximum Drilling Depth
7 in
Wet or Dry Application
Dry, Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMXCC5020
- Zoro #
- G9555735
- UPC #
- 008925151975
- Country of Origin
- Germany
- Item
- Core Center Bit
- Shank Type
- SDS-Max
- Wet or Dry Application
- Dry, Wet
- Centering Bit Included
- Yes
- Decimal Equivalent
- 2.625 in
- Cutting Tip Form
- Toothed Style
- For Workpiece Material
- Concrete
- Shank Included
- Yes
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 2-5/8 in
- Maximum Drilling Depth
- 7 in
- Shank Diameter
- 45/64 in
- Core Body Length
- 3 in
- Core Diameter
- 2 5/8 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Core Center Bit, 2 5/8 in, Maximum Drilling Depth 7 in, 45/64 in Shank Diameter, Core Body Length 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.