Shop DIABLO
See all product information
Create Account
CoreCenterBit, 3-1/4"Dia, 3"L, SDS-Max
- Mfr # DMAMXCC5030
- Zoro # G9555744
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Drill Bit Size
3-1/4 in
Shank Type
SDS-Max
Maximum Drilling Depth
7 in
Cutting Tip Form
Toothed Style
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMXCC5030
- Zoro #
- G9555744
- UPC #
- 008925151982
- Country of Origin
- Germany
- Item
- Core Center Bit
- Shank Type
- SDS-Max
- Cutting Tip Form
- Toothed Style
- Centering Bit Included
- Yes
- Decimal Equivalent
- 3.25 in
- For Workpiece Material
- Concrete
- Wet or Dry Application
- Dry, Wet
- Shank Included
- Yes
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 3-1/4 in
- Maximum Drilling Depth
- 7 in
- Shank Diameter
- 45/64 in
- Core Body Length
- 3 in
- Core Diameter
- 3 1/4 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Core Center Bit, 3 1/4 in, Maximum Drilling Depth 7 in, 45/64 in Shank Diameter, Core Body Length 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.